For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic brake bleeder set of 13 pieces
Economical bleeder set for quick and easy changing of brake fluid.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Exclusively designed for renewing and replacing brake fluid in vehicle brake and clutch systems.
- Fluid can also be drawn from the power steering or radiator.
- Includes a universal drain stopper to enable adaptation to any bleeding system.
- With automatic system to shut off the air inlet when the bleeder tank has been filled.
- Applicable to all types of ABS brakes and stability controls such as ESP I and II.
- A discharge valve is available to prevent overpressure inside the bleeder.
- Aspirated liquids are poured directly into the tank, which is emptied by opening a stopcock located at the base of the tank.
- A wide tank base ensures high stability.
Advantages
- Reduces time and labour: Fast and can be operated by a single operator.
- Clean: Reduces workshop maintenance.
- Faster, more effective and more efficient: 2 litre tank.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Suitable for all passenger car brake systems and for most truck and bus hydraulic clutches.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!